Shop HOMEROOTS
See all product information
Create Account
19" Set of Four Gray And Cream Geometric Medallion Cotton Placemats
- Mfr # 534194
- Zoro # G122372303
product price:Â
$
30.29
/ea
Key Features
Width
19 in
Depth
0.3 in
Assembly Required
No Assembly Needed
Application Type
No
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534194
- Zoro #
- G122372303
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 19 in
- Depth
- 0.3 in
- Height
- 13 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Dining Linen
- Application Type
- No
- Material
- Cotton
- Color
- Gray Cream
Description
19-inch set of four gray and cream geometric medallion cotton placemats adds a touch of elegance to your dining experience. Crafted from high-quality cotton, these placemats boast a traditional style that enhances any table setting. Each rectangular placemat features a striking geometric medallion design in subtle cream and gray hues, offering a stylish contrast to your dinnerware. Handmade with care, this set of four pieces is perfect for both everyday meals and special occasions. Elevate your meal presentation and protect your table surfaces with this sophisticated dining linen that combines functionality and aesthetic appeal. These placemats are an ideal choice for those looking to create a warm and inviting atmosphere at home. 13-inch h x 19-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.