This item is Discontinued.

Homeroots 19" Set of Four Natural And Cream Geometric Border Jute Placemats 534185

19" Set of Four Natural And Cream Geometric Border Jute Placemats (Discontinued)

  • Mfr # 534185
  • Zoro # G422364985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534185
Zoro #
G422364985
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Height
13 in
Width
19 in

Details

Item
Dining Linen
Application Type
No
Assembly Required
No Assembly Needed
Color
Ivory Brown
Material
Jute

Description

Elevate your dining experience with the 19-inch set of four natural and cream geometric border jute placemats. Crafted from high-quality jute, these placemats combine durability with a natural aesthetic. Each rectangular piece features a beautiful geometric border that adds a touch of traditional charm to your table setting. Handmade with care, this set of four is perfect for both casual meals and special occasions. The cream and natural color palette effortlessly complements various decor styles, making it a versatile addition to your dining collection. With these placemats, not only will your table look stunning, but they will also protect your surfaces while enhancing the overall ambiance of your dining environment. 13-inch h x 19-inch w x 0.3-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.