19" Set of Four Natural And Ivory Geometric Braided Jute Placemats
- Mfr # 534183
- Zoro # G622359507
product price:Â
$
44.99
/ea
Key Features
Height
13 in
Color
Ivory
Assembly Required
No Assembly Needed
Width
19 in
Depth
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534183
- Zoro #
- G622359507
- UPC #
- -
- Country of Origin
- India
- Color
- Ivory
- Assembly Required
- No Assembly Needed
- Item
- Dining Linen
- Application Type
- No
- Material
- Jute
Dimensions
- Height
- 13 in
- Width
- 19 in
- Depth
- 0.3 in
Description
19-inch set of four natural and ivory geometric braided jute placemats combines elegance and functionality for your dining space. Each placemat is handmade, ensuring a unique touch that complements your traditional decor. Crafted from durable jute, these placemats offer a natural look that enhances any table setting. The rectangular shape provides ample coverage for your dinnerware while adding a chic aesthetic. With a stunning ivory and natural color palette, they effortlessly blend with a variety of styles. This set includes four placemats, making it perfect for family gatherings or entertaining guests. Elevate your dining experience with these beautifully crafted jute placemats that bring warmth and texture to your table. 13-inch h x 19-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.