Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Silver And Clear Mirrored Glass And Heavy Duty Plastic Silent Analog Sunburst Wall Clock

  • Mfr # 626353

  • Zoro # G622343261


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Height
19 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626353
Zoro #
G622343261
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Height
19 in
Width
19 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Wall Clock

Description

This 19-inch silver and mirrored glass heavy duty plastic silent analog sunburst wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Make your home stand out with the unique sunburst shape. The clock face not only looks good but is made from sturdy plastic that will stand the test of time. Stay on track with this elegant and efficient clock. The eye-catching makeup of this clock will ensure that you never run late again. 19-inch h x 19-inch w x 2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.