Zoro Homepage

19" Silver Cast Iron Handmade Vanity Tray With Handles

  • Mfr # 625655

  • Zoro # G122376035


product price: $71.99
/ea

Key Features

Width
18.75 in
Depth
11.13 in
Assembly Required
No Assembly Needed
Application Type
Yes
Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625655
Zoro #
G122376035
UPC #
-
Country of Origin
China

Dimensions

Width
18.75 in
Depth
11.13 in
Height
1.13 in

Details

Assembly Required
No Assembly Needed
Item
Tray
Application Type
Yes

Description

This 19-inch silver cast iron handmade vanity tray with handles will add a beautiful decorative accent to your decor. Features sculptural floral handles for quick and easy transportation, this handcrafted tray features slight distressing and an antiqued finish for a rustic touch. Intended for decorative, non-food use only, it's perfect for serving or displaying a collection of candles, perfume, décor, and more.1.125-inch h x 18.75-inch w x 11.125-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.