Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Silver Iron Lantern Table Lamp LED With Clear Cylinder Shade

  • Mfr # 645926

  • Zoro # G922362931


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
18.8 in
Depth
9.75 in
Assembly Required
No Assembly Needed
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645926
Zoro #
G922362931
UPC #
-
Country of Origin
China

Dimensions

Height
18.8 in
Depth
9.75 in
Width
5.75 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Add a bright anchor to your room with this 19-inch silver iron lantern table lamp led with clear cylinder shade. The lamp is made of sturdy iron and features a silver color. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.