Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Silver Iron Lantern USB Table Lamp LED With Clear Cylinder Shade

  • Mfr # 645936

  • Zoro # G022363340


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
9.75 in
Assembly Required
No Assembly Needed
Width
5.75 in
Height
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645936
Zoro #
G022363340
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Width
5.75 in
Height
18.8 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Add a bright anchor to your room with this 19-inch silver iron lantern usb table lamp led with clear cylinder shade. The base of this lamp is made of silver iron. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.