Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Silver Iron Lantern USB Table Lamp LED With Clear Cylinder Shade

  • Mfr # 646030

  • Zoro # G622343001


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Depth
9.75 in
Application Type
Yes
Height
18.8 in
Assembly Required
No Assembly Needed
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646030
Zoro #
G622343001
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Height
18.8 in
Width
5.75 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

This 19-inch silver iron lantern usb table lamp led with clear cylinder shade is the perfect combination of design and function. The base of this lamp is made of iron finished in a silver tone. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.