Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Silver Iron Lantern USB Table Lamp With Clear Cylinder Shade

  • Mfr # 645935

  • Zoro # G722352514


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Height
18.8 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
5.75 in
Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645935
Zoro #
G722352514
UPC #
-
Country of Origin
China

Dimensions

Height
18.8 in
Width
5.75 in
Depth
9.75 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 19-inch silver iron lantern usb table lamp with clear cylinder shade. The lamp is made of sturdy iron and features a silver color. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.