
19" Silver Iron Lantern USB Table Lamp With Clear Cylinder Shade
Mfr # 645997
Zoro # G822342446
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Height
18.8 in
Width
5.75 in
Depth
9.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645997
Zoro #
G822342446
UPC #
-
Country of Origin
China
Dimensions
Height
18.8 in
Width
5.75 in
Depth
9.75 in
Details
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Description
With this 19-inch silver iron lantern usb table lamp with clear cylinder shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy iron and features a silver color. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.