Zoro Homepage

19" Silver Iron Lantern USB Table Lamp With Clear Cylinder Shade

  • Mfr # 646029

  • Zoro # G422356041


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Depth
9.75 in
Assembly Required
No Assembly Needed
Width
5.75 in
Height
18.8 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646029
Zoro #
G422356041
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Width
5.75 in
Height
18.8 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 19-inch silver iron lantern usb table lamp with clear cylinder shade will be a great addition to your space. The base of this lamp is made of silver iron. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.