Zoro Homepage

19" Silver Metal Lantern Table Lamp With Clear Cylinder Shade

  • Mfr # 645967

  • Zoro # G622361838


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Height
18.8 in
Width
5.75 in
Assembly Required
No Assembly Needed
Depth
9.75 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645967
Zoro #
G622361838
UPC #
-
Country of Origin
China

Dimensions

Height
18.8 in
Width
5.75 in
Depth
9.75 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Silver

Description

With this 19-inch silver metal lantern table lamp with clear cylinder shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a silver color. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.