
19" Silver Metal Lantern Table Lamp With Clear Cylinder Shade
Mfr # 646039
Zoro # G022355673
product price: $85.25
/ea
Free Shipping & Returns
Key Features
Height
18.8 in
Depth
9.75 in
Application Type
Yes
Width
5.75 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646039
Zoro #
G022355673
UPC #
-
Country of Origin
China
Dimensions
Height
18.8 in
Depth
9.75 in
Width
5.75 in
Details
Application Type
Yes
Color
Silver
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch silver metal lantern table lamp with clear cylinder shade will be a great addition to your space. The base of this lamp is made of silver metal. The clear shade has a cylinder shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.