
19" Silver Metal Lantern Table Lamp With Silver Globe Shade
Mfr # 646018
Zoro # G022343571
product price: $91.95
/ea
Free Shipping & Returns
Key Features
Height
19 in
Application Type
Yes
Width
5.75 in
Depth
9 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646018
Zoro #
G022343571
UPC #
-
Country of Origin
China
Dimensions
Height
19 in
Width
5.75 in
Depth
9 in
Details
Application Type
Yes
Item
Table Lamp
Color
Silver
Assembly Required
No Assembly Needed
Description
Embrace the good life with this hard working and stylish 19-inch silver metal lantern table lamp with silver globe shade. The lamp is made of sturdy metal and features a silver color. The silver globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.00-inch h x 5.75-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.