Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Aluminum Round Pedestal End Table

  • Mfr # 556552

  • Zoro # G622346224


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Width
16 in
Height
18.5 in
Application Type
Yes
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556552
Zoro #
G622346224
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
18.5 in
Depth
16 in

Details

Tabletop Color
White
Item
End-Side Table
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Distinctive in style the 19-inch white aluminum round pedestal end table radiates a versatile charm. This table is made from aluminum in a white color throughout the base and top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 18.5-inch h x 16-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.