Zoro Homepage

19" White And Black Ceramic Table Lamp With White Cylinder Shade

  • Mfr # 643438

  • Zoro # G822375031


product price: $61.39
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
8.5 in
Width
8.5 in
Height
18.5 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643438
Zoro #
G822375031
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
18.5 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
White Black

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch white and black ceramic table lamp with white cylinder shade. The base of this lamp is made of ceramic finished in a white and black tone. The white cylinder fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 18.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.