Zoro Homepage

19" White And Gold Ceramic Table Lamp With White Cylinder Shade

  • Mfr # 643439

  • Zoro # G022350340


product price: $61.39
/ea

Key Features

Depth
8.5 in
Assembly Required
No Assembly Needed
Color
White Gold
Height
18.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643439
Zoro #
G022350340
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
18.5 in
Width
8.5 in

Details

Assembly Required
No Assembly Needed
Color
White Gold
Item
Table Lamp
Application Type
Yes

Description

This 19-inch white and gold ceramic table lamp with white cylinder shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy ceramic and features a white and gold color. Includes a white fabric, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.