
19" White And Gray Ceramic Table Lamp With White Cylinder Shade
Mfr # 643441
Zoro # G822376014
product price: $61.39
/eaKey Features
Depth
8.5 in
Color
White Gray
Assembly Required
No Assembly Needed
Width
8.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643441
Zoro #
G822376014
UPC #
-
Country of Origin
China
Dimensions
Depth
8.5 in
Height
18.5 in
Width
8.5 in
Details
Color
White Gray
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
This 19-inch white and gray ceramic table lamp with white cylinder shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of ceramic finished in a white and gray tone. The white shade has a cylinder shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.