Zoro Homepage

19" White And Natural Wood Two Drawer Nightstand

  • Mfr # 534907

  • Zoro # G522360108


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Width
16.1 in
Height
18.8 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534907
Zoro #
G522360108
UPC #
-
Country of Origin
Colombia

Dimensions

Width
16.1 in
Height
18.8 in
Depth
14.3 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table
Color
White

Description

Our 19-inch white and natural wood two drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18.8-inch h x 16.1-inch w x 14.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.