
19" White And Stone Ceramic Table Lamp With White Cylinder Shade
Mfr # 643440
Zoro # G522369392
product price: $61.39
/eaKey Features
Application Type
Yes
Width
8.5 in
Height
18.5 in
Color
White Stone
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643440
Zoro #
G522369392
UPC #
-
Country of Origin
China
Dimensions
Width
8.5 in
Height
18.5 in
Depth
8.5 in
Details
Application Type
Yes
Color
White Stone
Assembly Required
No Assembly Needed
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch white and stone ceramic table lamp with white cylinder shade will be a great addition to your space. The base of this lamp is made of ceramic finished in a white and stone tone. The white shade has a cylinder shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.