
19" White And Tan Ceramic Table Lamp With White Cylinder Shade
Mfr # 643437
Zoro # G622376023
product price: $61.39
/eaKey Features
Height
18.5 in
Depth
8.5 in
Width
8.5 in
Application Type
Yes
Color
White Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643437
Zoro #
G622376023
UPC #
-
Country of Origin
China
Dimensions
Height
18.5 in
Depth
8.5 in
Width
8.5 in
Details
Item
Table Lamp
Application Type
Yes
Color
White Tan
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch white and tan ceramic table lamp with white cylinder shade will be a great addition to your space. The base of this lamp is made of ceramic finished in a white and tan tone. The white cylinder fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.