
19" White Iron Lantern Table Lamp LED With Clear Cylinder Shade
Mfr # 645922
Zoro # G522351212
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Width
5.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Depth
9.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645922
Zoro #
G522351212
UPC #
-
Country of Origin
China
Dimensions
Width
5.75 in
Depth
9.75 in
Height
18.8 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp
Description
This 19-inch white iron lantern table lamp led with clear cylinder shade is the perfect combination of design and function. A gorgeous white iron base brings just the right amount of pizzazz to this fabulous lamp. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.