Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Iron Lantern USB Table Lamp LED With Clear Cylinder Shade

  • Mfr # 645932

  • Zoro # G722372840


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Height
18.8 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
5.75 in
Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645932
Zoro #
G722372840
UPC #
-
Country of Origin
China

Dimensions

Height
18.8 in
Width
5.75 in
Depth
9.75 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch white iron lantern usb table lamp led with clear cylinder shade. The base of this lamp is made of iron finished in a white tone. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.