
19" White Iron Lantern USB Table Lamp LED With Clear Cylinder Shade
Mfr # 646002
Zoro # G322358787
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Height
18.8 in
Depth
9.75 in
Assembly Required
Partial Assembly Needed
Width
5.75 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646002
Zoro #
G322358787
UPC #
-
Country of Origin
China
Dimensions
Height
18.8 in
Depth
9.75 in
Width
5.75 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch white iron lantern usb table lamp led with clear cylinder shade will be a great addition to your space. The lamp is made of sturdy iron and features a white color. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.