Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Iron Lantern USB Table Lamp LED With Clear Cylinder Shade

  • Mfr # 646034

  • Zoro # G122360492


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
5.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
18.8 in
Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646034
Zoro #
G122360492
UPC #
-
Country of Origin
China

Dimensions

Width
5.75 in
Height
18.8 in
Depth
9.75 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 19-inch white iron lantern usb table lamp led with clear cylinder shade will be a great addition to your space. The base of this lamp is made of white iron. The clear shade has a cylinder shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.