Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Iron Lantern USB Table Lamp With Clear Cylinder Shade

  • Mfr # 645931

  • Zoro # G122347912


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
9.75 in
Assembly Required
No Assembly Needed
Width
5.75 in
Height
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645931
Zoro #
G122347912
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Width
5.75 in
Height
18.8 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 19-inch white iron lantern usb table lamp with clear cylinder shade will be a great addition to your space. The lamp is made of sturdy iron and features a white color. The clear shade has a cylinder shape and is made of glass, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.