Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Iron Lantern USB Table Lamp With Clear Cylinder Shade

  • Mfr # 646033

  • Zoro # G022352672


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Depth
9.75 in
Width
5.75 in
Height
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646033
Zoro #
G022352672
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Width
5.75 in
Height
18.8 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

With this 19-inch white iron lantern usb table lamp with clear cylinder shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy iron and features a white color. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.