Zoro Homepage

19" White Metal Lantern Table Lamp LED With Clear Cylinder Shade

  • Mfr # 646044

  • Zoro # G922352475


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Color
White
Width
5.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646044
Zoro #
G922352475
UPC #
-
Country of Origin
China

Dimensions

Width
5.75 in
Height
18.8 in
Depth
9.75 in

Details

Color
White
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 19-inch white metal lantern table lamp led with clear cylinder shade. A gorgeous white metal base brings just the right amount of pizzazz to this fabulous lamp. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.