
19" White Metal USB Table Lamp With White Drum Shade
Mfr # 643135
Zoro # G522360849
product price: $71.19
/eaKey Features
Height
18.5 in
Assembly Required
No Assembly Needed
Width
8 in
Depth
8 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643135
Zoro #
G522360849
UPC #
-
Country of Origin
China
Dimensions
Height
18.5 in
Width
8 in
Depth
8 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White
Description
This 19-inch white metal usb table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a white tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 18.50-inch h x 8.00-inch w x 8.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.