Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Solid and Manufactured Wood Two Drawer Nightstand

  • Mfr # 526870

  • Zoro # G022373806


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
19.3 in
Assembly Required
No Assembly Needed
Depth
15.75 in
Width
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526870
Zoro #
G022373806
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
19.3 in
Depth
15.75 in
Width
19.7 in

Details

Color
White
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No

Description

Good looking design and practical styling meet to form this 19-inch white solid and manufactured wood two drawer nightstand. Made of high quality solid and manufactured wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.3-inch h x 19.7-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.