
19" White Solid Wood and Iron Height Adjustable Round End Table
Mfr # 632724
Zoro # G022359633
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Height
19 in
Width
18 in
Application Type
No
Depth
18 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632724
Zoro #
G022359633
UPC #
-
Country of Origin
India
Dimensions
Height
19 in
Width
18 in
Depth
18 in
Details
Item
End-Side Table
Tabletop Color
White
Application Type
No
Assembly Required
Full Assembly Needed
Description
Show off your exquisite taste with this 19-inch white solid wood and iron height adjustable round end table. A sleek white monotone color gives this iron and solid wood table a fresh and updated look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 19-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.