Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Swing Arm Table Lamp

  • Mfr # 645897

  • Zoro # G422363797


product price: $49.99
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Height
18.5 in
Depth
6.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645897
Zoro #
G422363797
UPC #
-
Country of Origin
China

Dimensions

Height
18.5 in
Depth
6.5 in
Width
6.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 19-inch white swing arm table lamp. The base of this lamp is made of plastic finished in a white tone. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.