Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Swing Arm Table Lamp

  • Mfr # 645987

  • Zoro # G822352230


product price: $51.95
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
6.5 in
Height
18.5 in
Application Type
Yes
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645987
Zoro #
G822352230
UPC #
-
Country of Origin
China

Dimensions

Depth
6.5 in
Height
18.5 in
Width
6.5 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
White

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch white swing arm table lamp. The lamp is made of sturdy plastic and features a white color. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.