
19" White Wood One Drawer Nightstand
Mfr # 543698
Zoro # G822347991
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
15.74 in
Height
18.89 in
Color
White
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543698
Zoro #
G822347991
UPC #
-
Country of Origin
Colombia
Dimensions
Width
15.74 in
Height
18.89 in
Depth
14.56 in
Details
Application Type
Yes
Item
Nightstands & Bedside Table
Color
White
Assembly Required
Full Assembly Needed
Description
Our 19-inch white wood one drawer nightstand will compliment your bed beautifully. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18.89-inch h x 15.74-inch w x 14.56-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.