Shop HOMEROOTS
See all product information
Create Account
19" White Wood Two Drawer Nightstand
- Mfr # 518165
- Zoro # G022905489
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Capacity
29 lb
Number of Doors
0
Number of Drawers
2
Style
Modern
Length
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518165
- Zoro #
- G022905489
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Nightstands & Bedside Table
- Capacity
- 29 lb
- Number of Doors
- 0
- Number of Drawers
- 2
- Style
- Modern
- Drawer Glide Mechanism
- Roller Glides
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Frame Color
- White
- Number of Pieces
- 1
- Material
- Manufactured Wood
- Shape
- Rectangular
- Frame Material
- Manufactured Wood
- Felt Lined Drawers
- No
Dimensions
- Length
- 18.9 in
- Depth
- 14.3 in
- Width
- 16.1 in
Description
Good looking design and practical styling meet to form this 19-inch white wood two drawer nightstand. Made of high quality manufactured wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18.90-inch h x 16.10-inch w x 14.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.