
19" White Wood Two Drawer Nightstand
Mfr # 543652
Zoro # G522342340
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Color
White
Depth
14.2 in
Width
16.1 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543652
Zoro #
G522342340
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
14.2 in
Width
16.1 in
Height
18.8 in
Details
Application Type
Yes
Color
White
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Description
Our 19-inch white wood two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from manufactured wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18.8-inch h x 16.1-inch w x 14.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.