Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" White Wood Two Drawer Nightstand

  • Mfr # 543654

  • Zoro # G322369899


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
18.8 in
Color
White
Width
16.1 in
Depth
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543654
Zoro #
G322369899
UPC #
-
Country of Origin
Colombia

Dimensions

Height
18.8 in
Width
16.1 in
Depth
14.3 in

Details

Application Type
Yes
Color
White
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Our 19-inch white wood two drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from manufactured wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 18.8-inch h x 16.1-inch w x 14.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.