
19" X 10" Natural And White Wood Christmas Tree Hanging Wall Decor
Mfr # 634743
Zoro # G522884468
product price: $53.99
/eaKey Features
Length
19 in
Outdoor Suitability
No
Fringe/Tassels Included
No
Depth
2 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634743
Zoro #
G522884468
UPC #
-
Country of Origin
China
Dimensions
Length
19 in
Depth
2 in
Size
19 in
Width
10.25 in
Details
Outdoor Suitability
No
Fringe/Tassels Included
No
Assembly Required
No
Wall Decor Type
Hanging Wall Decor
Lighted
No
Orientation
Vertical Only
Mirrored
No
Commercial Use
Yes
Style
Traditional
Item
Wall Decor
Hooks Included
No
Finish
Does Not Apply
Pattern
No Pattern
Shape
Rectangle
Construction Method
Hand Finished
Material
Wood
Finish Style
Wood Scoring & Rub Through
Color
Natural, White
Description
With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. The vertical rectangular shape adds a classic touch, making it suitable for various spaces. Crafted from high-quality wood, this piece showcases the beauty of natural materials. Hand finished for a unique look, it displays meticulous workmanship in every detail. The rustic carved design features pine trees with a washed finish that enhances its rustic charm, seamlessly blending traditional style with modern aesthetics for a timeless appeal that will elevate your interior design. 19.00-inch h x 10.25-inch w x 2.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.