Shop HOMEROOTS
See all product information
Create Account
19" X 12" Green And White Thyme Floral Wood Wall Decor
Mfr # 636007
Zoro # G022885323
product price:Â $30.29
/eaKey Features
Fringe/Tassels Included
No
Wall Decor Type
Hanging Text
Color
Green, White
Shape
Rectangle
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636007
- Zoro #
- G022885323
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Length
- 19 in
- Depth
- 1.25 in
Details
- Fringe/Tassels Included
- No
- Wall Decor Type
- Hanging Text
- Color
- Green, White
- Shape
- Rectangle
- Item
- Wall Decor
- Mirrored
- No
- Lighted
- No
- Assembly Required
- No
- Orientation
- Vertical Only
- Construction Method
- Hand Finished
- Style
- Traditional
- Commercial Use
- Yes
- Material
- Wood
- Hooks Included
- No
- Pattern
- Floral
- Finish Style
- No Distressing
- Outdoor Suitability
- No
Description
Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Simple and special, this thyme botanical floral wall art adds some traditional style to your space. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19.00-inch h x 12.00-inch w x 1.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.