
19" X 19" X 2" Brown Square Rotten Wood Wall Decor
Mfr # 274763
Zoro # G422884186
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Width
19 in
Length
19 in
Material
Sandstone
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274763
Zoro #
G422884186
UPC #
-
Country of Origin
China
Dimensions
Width
19 in
Length
19 in
Depth
2 in
Details
Assembly Required
No
Item
Wall Decor
Material
Sandstone
Color
Brown
Style
Classic
Finish
Coated
Orientation
Horizontal and Vertical
Description
beautify your home setting with a new idea in wall art. this square rotten wood wall decor is inspirationally crafted to give your beloved home a unique design that creatively reflects the decaying process of wood. include our square wood wall art in your decor and watch as it becomes the focal point of attraction to your guests. a perfect accent for the living room, family room, dining room or lobby. square wall decor rotten wood finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.