19" X 19" X 2" Gray Round Modern Spiral Wall Art
- Mfr # 274932
- Zoro # G222883631
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Style
Contemporary
Orientation
Horizontal and Vertical
Finish
Coated
Material
Sandstone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274932
- Zoro #
- G222883631
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 19 in
- Length
- 19 in
- Depth
- 2 in
Details
- Color
- Gray
- Item
- Wall Decor
- Style
- Contemporary
- Orientation
- Horizontal and Vertical
- Finish
- Coated
- Material
- Sandstone
- Assembly Required
- No
Description
Our medium 19" Gray Round Modern Spiral Wall Art features a captivating simple spiral in a modern and contemporary design that will put a tantalizing visual effect on your entire home setting. Made of sandstone mixed with glass accents this spiral on a circular plate shaped wall art is sure to please. Coordinate with the other sizes or use on its own as a unique and special wall decoration. 19" X 19" X 2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.