19" X 19" X 2.5" Modern Brown And Gray Ribbed Square Wall Art
- Mfr # 274775
- Zoro # G522884109
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Orientation
Horizontal and Vertical
Material
Sandstone
Depth
2.5 in
Length
19 in
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274775
- Zoro #
- G522884109
- UPC #
- -
- Country of Origin
- China
- Orientation
- Horizontal and Vertical
- Material
- Sandstone
- Assembly Required
- No
- Item
- Wall Decor
- Finish
- Coated
- Color
- Brown
- Style
- Modern
Dimensions
- Depth
- 2.5 in
- Length
- 19 in
- Width
- 19 in
Description
This square wall art features a captivating simple spiral modern and contemporary design that will put a tantalizing visual effect on your entire home setting. It comes in an incaved square design complemented with ribbed finish meant to seamlessly blend with existing decor in your home. This is a part of our wall art collection that is perfectly crafted to aesthetically wow you and your guests for many years to come. 19" X 19" X 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.