
19" X 23" Woodtoned Frame Lake Views, Set Of 2, 2PK
Mfr # 365637
Zoro # G922883153
product price: $201.99
/pk 2, $101.00/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Depth
1 in
Length
23 in
Style
Classic
Orientation
Vertical Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365637
Zoro #
G922883153
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
23 in
Width
19 in
Details
Item
Wall Decor
Commercial Use
No
Style
Classic
Orientation
Vertical Only
Finish Style
No Distressing
Mirrored
No
Shape
Rectangle
Outdoor Suitability
No
Assembly Required
No
Lighted
No
Color
Brown
Finish
Coated
Description
Enliven the air and atmosphere of your home and give it an amazing look with this brilliant picture. Its style is just what your walls need to look their best. This picture is an outstandingly crafted piece, made from high quality , which also shows a finish and color. Its frame is an appealing decoration as well. You want your piece to be with you for a long while too, and that’s exactly what this appealing picture will give you. If you want a functional, well-designed, and lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.