Shop HOMEROOTS
See all product information
Create Account
19" X 31" Brown and Gray USA Wood and Metal Hanging Dimensional Sculpture
- Mfr # 489479
- Zoro # G822885387
product price:Â
$
90.19
/ea
Key Features
Assembly Required
No
Finish Style
Wood Scoring & Rub Through
Length
18.5 in
Color
Brown, Gray
Mirrored
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489479
- Zoro #
- G822885387
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Decor
- Assembly Required
- No
- Finish Style
- Wood Scoring & Rub Through
- Color
- Brown, Gray
- Mirrored
- No
- Outdoor Suitability
- No
- Shape
- Novelty
- Orientation
- Horizontal Only
- Material
- Metal, Wood
- Lighted
- No
- Construction Method
- Handmade
- Wall Decor Type
- Hanging Dimensional Sculpture
- Style
- Rustic
- Fringe/Tassels Included
- No
- Hooks Included
- No
- Commercial Use
- Yes
Dimensions
- Length
- 18.5 in
- Width
- 31 in
- Size
- 18.5" x 31" x 1.25"
- Depth
- 1.25 in
Description
Add an air of fashion to your room and rejuvenate the space with this 19-inch x 31-inch brown handcrafted. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18.5-inch H x 31-inch W x 1.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.