Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Brown and Black Metal Hand Painted Figurine Tabletop Sculpture

  • Mfr # 401144

  • Zoro # G222882603


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Plays Music
No
Color
Brown, Black
Subject
Entertainment
Hand Painted
Yes
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401144
Zoro #
G222882603
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
48 in
Depth
15 in
Length
2 in

Details

Plays Music
No
Color
Brown, Black
Subject
Entertainment
Hand Painted
Yes
Nature Motif
No Nature
Pieces per Set
1
Sculpture Type
Figurine
Assembly Required
No
Construction Method
Handmade
Item
Sculptures
Material
Metal

Description

This hand-painted figurine sculpture adds a touch of sophistication to your living room decor. Handmade with high-grade metal, the brown and black color combination exudes a traditional style that effortlessly enhances any entertainment-themed space. Ideal for standalone display or as part of a curated ensemble, this figurine sculpture elevates your interior aesthetic with its exquisite craftsmanship and timeless appeal. 2-inch h x 48-inch w x 15-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.