2" Circle Black Metal Skeleton Wall Clock
- Mfr # 376237
- Zoro # G522887667
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Shape
Circle
Width
2 in
Height
36 in
Color
Black
Clock Movement Type
Quartz Crystal Movement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376237
- Zoro #
- G522887667
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Clocks
- Shape
- Circle
- Color
- Black
- Clock Movement Type
- Quartz Crystal Movement
- Silent Non Ticking
- No
- Mirrored
- No
- Commercial Use
- No
- Material
- Metal
- Type
- Skeleton
- Hooks
- No
- Clock Face Material
- Metal
- Outdoor Use
- No
- Set
- No
- Subject
- Abstract and geometric
Dimensions
- Width
- 2 in
- Height
- 36 in
- Depth
- 36 in
Description
Roman Is An Over Sized Iron Wall Clock With Reclaimed Rustic Indian Hardwood Center That Features Roman Numerals At 6 And 12 OClock. Each Piece Of Wood Is As It Was Used In India And Will Be Unique To You.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.