2" Round Gold And White Wood Analog Wall Clock
- Mfr # 401312
- Zoro # G122887869
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Display Type
Analog
Shape
Round
Width
2.4 in
Height
15.7 in
Color
White, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401312
- Zoro #
- G122887869
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2.4 in
- Height
- 15.7 in
- Depth
- 15.7 in
Details
- Item
- Wall Clocks
- Display Type
- Analog
- Shape
- Round
- Color
- White, Gold
- Clock Movement Type
- Quartz Crystal Movement
- Hooks
- No
- Clock Face Material
- Wood
- Silent Non Ticking
- No
- Outdoor Use
- No
- Mirrored
- No
- Material
- Iron
- Subject
- No Subject
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Set
- No
Description
Standing out in style and simplicity, this Modern Minimal Gold and Mirror Round Wall Clock will lend a modern touch to your home with a glamorous tone. The gleaming brass-toned frame encloses a mirror face with soft gold remnants, making this timepiece an ideal fit for any contemporary setting. Featuring a perfect round shape with short arms and no numerals, this wall clock emerges as a sophisticated piece of decor to complement your modern living room, entryway, hallway, or foyer. Made of high-quality iron, mirror, MDF, and glass to stand the test of time and serve as a practical accent on the wall. 15.7” x 15.7” x 2.4”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.