Shop HOMEROOTS
See all product information
Create Account
2' X 12' Gray Non Slip Rug Pad
- Mfr # 521875
- Zoro # G722374127
product price:Â
$
52.15
/ea
Key Features
Color
Gray
Material
Synthetic
Width (In.)
144 in
Application Type
No
Depth
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521875
- Zoro #
- G722374127
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Material
- Synthetic
- Item
- Rug Pad
- Application Type
- No
- Assembly Required
- No Assembly Needed
Dimensions
- Width (In.)
- 144 in
- Depth
- 0.2 in
- Height
- 24 in
Description
The 2-foot x 12-foot gray non slip rug pad enhances your home's comfort and style. Designed in a runner shape, this rug pad is ideal for hallways and narrow spaces, providing a secure fit. Compatible with various flooring types including hardwood, carpet, and tile, it offers versatility for your decor. Made from durable synthetic material, it ensures long-lasting performance while keeping your rugs in place. The reversible feature allows you to easily switch sides for extended use. With a thickness of 0.2 inches, it adds just the right amount of cushioning beneath your rugs, creating a softer underfoot experience. Invest in this essential accessory to elevate your interior while safeguarding your floors and rugs. 24.00-inch h x 144.00-inch w x 0.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.