2' X 3' Blue Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 559848
Zoro # G722329738
product price:Â $53.89
/eaKey Features
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Blue
Height
20 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559848
Zoro #
G722329738
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Width (In.)
30 in
Depth
0.19 in
Size
2 ft x 3 ft
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Blue
Material
Polyester
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Machine Woven
Description
This 2-foot x 3-foot blue abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.