2' X 3' Blue Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 559884
Zoro # G422325078
product price:Â $48.95
/eaKey Features
Width (In.)
30 in
Depth
0.19 in
Color
Blue
Assembly Required
No Assembly Needed
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559884
Zoro #
G422325078
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
30 in
Depth
0.19 in
Height
20 in
Size
2 ft x 3 ft
Details
Color
Blue
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
This 2-foot x 3-foot blue abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.